Motion
20-9-10698

BOB DALE GLOVES
20-9-10698

Leather Palm Impact Glove - XL or Size 10, Goatskin Grain Leather, Thermal Lined, Cut Resistant, White, Yellow
MI ITEM #07624843
MFR #20-9-10698
Price$88.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
20-9-10698

Leather Palm Impact Glove - XL or Size 10, Goatskin Grain Leather, Thermal Lined, Cut Resistant, White, Yellow
MI ITEM #07624843
MFR #20-9-10698

Mfr description
20-9-10698 XL GLOVES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.88/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Color
    White, Yellow
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Goatskin Grain Leather
  • Lining Material
    Thermal and Cut Resistant
  • Material Type
    Leather Palm Gloves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)