Motion
17383
818WP M Black Performance Thermal Waterproof Winter Work Gloves
Mi Item #07624877
MFR #17383
Price$43.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
818WP M Black Performance Thermal Waterproof Winter Work Gloves
Mi Item #07624877
MFR #17383

Mfr description
818WP PERFORMANCE THERMAL WATERPROOF
  • The ProFlex® 818WP Thermal Waterproof Winter Work Gloves w/ Tena-Grip are built to keep your hands warm and dry when you're working in the cold. The reinforced palm is made with a grippy, abrasion-resistant material called Tena-Grip that reinforces the palm, while providing additional protection and extra grip on equipment or gear. These winter work gloves feature dual-zone 3M Thinsulate Insulation and waterproof inserts for warmth without wetness. The dual-zone insulation has 40g insulation in the palm and 70g in the back of the hand for cold-blocking warmth where you need it. The waterproof, breathable membrane insert creates a unique layer which blocks moisture and wind when working in snow. The insulation in these thermal gloves is designed to trap body heat while allowing moisture to escape so your hands stay dry and warm, not cold and clammy. Extended neoprene cuff can fit under or over jacket sleeves for convenient easy on/off wear.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.68/each

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length  
    5 in
  • Size
    M

Details

  • Color
    Black
  • Country of Origin
    IDN
  • Description
    818WP M Black Performance Thermal Waterproof Winter Work Gloves
  • Group & Class
    Gloves
  • Includes
    1 Pair of Gloves
  • Lining Material
    Thermal
  • Material Type
    General Purpose Gloves
  • Product Line
    ProFlex
  • Series
    Thermal
  • UPC_NO
    720476173830
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)