Motion
13C215 STEEL BRUSH

WALTER SURFACE TECH
13C215 STEEL BRUSH

1-1/2" X 1/4" SPHERICAL STEEL WIRES
MI ITEM #07625146
MFR #13C215 STEEL BRUSH
List Price$9.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
13C215 STEEL BRUSH

1-1/2" X 1/4" SPHERICAL STEEL WIRES
MI ITEM #07625146
MFR #13C215 STEEL BRUSH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.47/each for your price

Overview

Mfr description
13C215 STEEL BRUSH
  • Long life; Perfectly balanced; Top quality wire; Cleaning metallic structures; Cleaning pipes, tubing and railings; General surface cleaning; Our mounted wire brushes come in a variety of sizes and configurations to fit numerous industrial applications on die grinders, power drills or automated equipment. Mandrels sold separately.

Specifications

  • Type
    Spherical
  • Diameter
    1-1/2 in
  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.008 in
  • Trim Length
    0.5512 in
  • Shank Diameter
    1/4 in
  • Overall Length
    3 in
  • Mount Type
    Arbour
  • Max Rpm
    20000 rpm
  • Bridled
    Not Bridled
  • Flared Bristles
    No
  • Specification
    For use on: Steel
  • Manufacturer Upc Number
    662980854334
  • Face Width
    1-1/2 in
  • Product Type
    End Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text