Motion
7012-10-12
7012-10-12 MJ-MBSPP STR THREAD W/SEAL
MI ITEM #07625355
MFR #7012-10-12
List Price$32.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7012-10-12 MJ-MBSPP STR THREAD W/SEAL
MI ITEM #07625355
MFR #7012-10-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$32.18/each for your price

Overview

Mfr description
7012-10-12 MJ-MBSPP STR THREAD W/SEAL

Specifications

  • Adapter Type
    Straight
  • Thread Size 2
    3/4-14
  • End 1 Style
    Male British Standard Pipe Parallel O-Ring, Male JIC
  • End 1 Size
    3/4 in, 5/8 in
  • End 1 Thread
    7/8-14 UNF, G - 3/4-14
  • End 2 Style
    Male British Standard Pipe Parallel O-Ring, Male JIC
  • End 2 Size
    3/4 in, 5/8 in
  • End 2 Thread
    7/8-14 UNF, G - 3/4-14
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Overall Length
    44.7
  • Hex Body
    36.0
  • Series
    7012_ORR
  • Thread Depth
    12.29
  • Plating
    CR3
  • Seal Material
    NBR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text