Motion
87451

3M
87451

3M™ Silver Cut-off & Grinding Wheel
MI ITEM #07625436
MFR #87451
Your Price$13.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
87451

3M™ Silver Cut-off & Grinding Wheel
MI ITEM #07625436
MFR #87451

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$13.78/each(List $15.85)

Overview

Mfr description
87451 SILVER DEPRESSED CNTR GRINDING
  • For industrial/occupational use only. Not for consumer sale or use.- Designed for heavy grinding, beveling and weld removal - May be used on a variety of substrates such as carbon steel and stainless steel - Reduces changeouts and downtime in robotic and pressure-assisted applications - 3M Precision-Shaped Grain lasts exceptionally long, helping increase productivity - Exceptional durability extends the life of the wheel for great performance value - Use with tools and accessories designed for depressed center grinding wheels - For safety, always use on a tool with an approved guard, as per ANSI B7.1

Specifications

  • Manufacturer Upc Number
    00051125874519
  • UPC_NO
    00051125874519
  • Bond Type
    Resin
  • Application
    Metalworking
  • Wheel Diameter
    7 in
  • Wheel Thickness
    1/4 in
  • Product Types
    Grinding Wheel
  • Machine Compatibility
    Vertical Grinders
  • Abrasive Material
    Precision Shaped Ceramic
  • Attachment Type
    Center Hole
  • Grit Number
    36
  • Center Hole Diameter
    7/8 in
  • Max Rpm
    8500 rpm
  • Color
    Black
  • Overall Diameter
    7 in
  • Overall Thickness
    0.25 in
  • Package Quantity
    20
  • Arbor Size
    7/8 in
  • Mineral Type
    Precision Shaped Ceramic
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- Designed for heavy grinding, beveling and weld removal - May be used on a variety of substrates such as carbon steel and stainless steel - Reduces changeouts and downtime in robotic and pressure-assisted applications - 3M Precision-Shaped Grain lasts exceptionally long, helping increase productivity - Exceptional durability extends the life of the wheel for great performance value - Use with tools and accessories designed for depressed center grinding wheels - For safety, always use on a tool with an approved guard, as per ANSI B7.1
  • Material
    Precision Shaped Ceramic
  • Position
    Better
  • Wheel Type
    Type 27
  • Substrate
    All metals, Aluminum, Carbon Steel, Cast Iron, Soft Metals, Stainless Steel
  • Weight
    1.008 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought