Motion
8803-03

GOJO IND.
8803-03

Purell® Hand Sanitizer - 1200 mL, Clear Color
Mi Item #07625441
MFR #8803-03
Price$38.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GOJO IND.
8803-03

Purell® Hand Sanitizer - 1200 mL, Clear Color
Mi Item #07625441
MFR #8803-03

Mfr description
8803-03 HAND SANIT ADV INST 1200ML
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.79/each

Specifications

Dimensions

  • Case Height
    10.6300 in
  • Case Weight
    7.73 lbs
  • Case Width
    4.2500 in
  • Container Size
    1200 ml
  • Overall Depth
    11.1300 in
  • Overall Height
    10.9100 in
  • Overall Width
    4.0000 in
  • Weight
    7.73 lbs

Details

  • Alcohol Content
    70%
  • Color
    Clear
  • Dispensing Action
    ADX
  • Form
    Gel
  • Industry Standards Met
    Meets UL EcoLogo Standard for Hand Sanitizer UL 2783, Meets USDA biobased Standard for hand sanitizer
  • Product Types
    Sanitizer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)