Motion
AW30K-F03DE-B

SMC CORP OF AMERICA
AW30K-F03DE-B

AW FILTER/REGULATOR, MODULAR F.R.L. with 3/8 Port Size
MI ITEM #07625513
MFR #AW30K-F03DE-B
Your Price$62.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AW30K-F03DE-B

AW FILTER/REGULATOR, MODULAR F.R.L. with 3/8 Port Size
MI ITEM #07625513
MFR #AW30K-F03DE-B

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$62.42/each(List $74.15)

Overview

Mfr description
AW30K-F03DE-B

Specifications

  • Thread Standard
    G
  • Body Size
    30
  • Port Size
    3/8
  • Weight
    0.36 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text