Motion
250-26-0022
Rimless Safety Readers with Clear Temple, Clear Lens and Anti-Scratch Coating - +2.25 Diopter
MI ITEM #07625596
MFR #250-26-0022
Your Price$7.19/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rimless Safety Readers with Clear Temple, Clear Lens and Anti-Scratch Coating - +2.25 Diopter
MI ITEM #07625596
MFR #250-26-0022

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7.19/pr(List $8.26)

Overview

Mfr description
250-26-0022 ZENON EYEWEAR
  • Lightweight, rimless design provides all day user comfort
  • Flexible, rubber tip temples provide a secure fit without uncomfortable pressure points
  • Molded nose bridge design to fit the vast majority of users
  • Variety of lenses available to fit your application
  • 10 Base curve lens
  • +2.25 Diopter
  • Meets ANSI Z87.1+

Specifications

  • Lens Color
    Clear
  • Lens Coating
    AntiScratch
  • Diopter Lens
    2.25
  • Size
    OS
  • Temple Adjustment
    Rubber Tips
  • Comfort Features
    Lightweight, rimless design provides all day user comfort
  • Frame Style
    Rimless
  • Description
    Soft rubber tips on the temples provide comfort behind the ear, as well as a secure fit. Reading magnifier to match the reading power of your personal glasses.
  • Lens Shade
    Clear
  • Spec Sheet
  • Manufacturer Upc Number
    616314156670
  • UPC_NO
    616314156670
  • Weight
    3.1 kg
  • Additional Details
    Soft rubber tips on the temples provide comfort behind the ear, as well as a secure fit. Reading magnifier to match the reading power of your personal glasses.
  • Frame Type
    Universal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text