Motion
ZP2-TF80HBN
ZP VACUUM PAD, ZP, ZP2, ZP3 with 80 mm Pad Diameter
MI ITEM #07625697
MFR #ZP2-TF80HBN
Price$105.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 80 mm Pad Diameter
MI ITEM #07625697
MFR #ZP2-TF80HBN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$105.14/each

Specifications

Dimensions

  • Overall Weight
    290 g
  • Pad Diameter
    80 mm
  • Weight
    290 g

Details

  • Pad Material
    NBR
  • Pad Type
    Heavy duty bellows (ball joint) w/buffer

Overview

Mfr description
ZP2-TF80HBN
  • Heavy duty bellows pad, ball joint with adapter
  • Vertical vacuum inlet direction
  • Pad diameter: 40, 50, 63, 80, 100, 125
  • Pad material: NBR, silicone rubber, urethane rubber, FKM, EPR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought