Overview
Mfr description
CQ2B40-30DZ-X202
Specifications
- Compact Cylinder TypeStandard
- Bore Diameter
- Country of OriginJP
- Stroke30 mm
- Piston ActionDouble-Acting
- OptionsFull Length Dimension Is the Same As CQ1 Series, Except 16 & 25 Bore
- Cylinder SeriesCQ2
- Manufacturer Catalog
- Mounting TypeThrough Hole
- SeriesCQ2-Z
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data