Motion
211-1157-002
211-1157-002
MI ITEM #07625884
MFR #211-1157-002
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
211-1157-002
MI ITEM #07625884
MFR #211-1157-002

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
211-1157-002 MOTOR
  • Valving—Reduced hydraulic noise level optimum flow gain characteristics on all models.|Closed Center|Open Center|Load Sensing|Manual Steering check valve for limited manual steering.|All models can operate at pressures up to 172 bar [2500 PSI]|Directly interchangeable with past and present applications.

Specifications

  • Maximum Flow Rate
    45 L/min
  • Continuous Flow Rate
    11 L/min
  • Max System Operating Temperature
    93 °C
  • Neutral Circuit Type
    Open Center
  • Reaction Type
    Non Reaction
  • Mounting Type
    2X .375-24 UNF-2B Port Face 4X .375-16 UNC-2B Mounting Face
  • Operating Pressure Range
    172 bar
  • Overall Height
    3.70 in
  • Overall Length
    5.74 in
  • Overall Width
    5.67 in
  • Recommended Filtration
    ISO 18/13 Cleanliness
  • Recommended Fluids
    See Eaton Technical Bulletin 3-401
  • Working Pressure
    172 bar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought