Specifications
Dimensions
- Body Size550C
- Port Size1 NPT
Details
- Country of OriginUS
- Drain TypeManual
- Filter TypeMist Separator
- SeriesAME
- Thread StandardNPT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)