Motion
AM150C-02B-JT

SMC CORP OF AMERICA
AM150C-02B-JT

Mist Separator - AM, 0.3 µm, 0.2500 in Ports, Manual Drain
Mi Item #07626178
MFR #AM150C-02B-JT
Price$79.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AM150C-02B-JT

Mist Separator - AM, 0.3 µm, 0.2500 in Ports, Manual Drain
Mi Item #07626178
MFR #AM150C-02B-JT

Mfr description
AM150C-02B-JT
  • Mist separator, possible modular connection
  • Dust filtration, oil mist separation
  • Nominal filtration rating: 0.3µm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.30/each

Specifications

Dimensions

  • Body Size
    150C
  • Port Size
    0.2500 in
  • Weight
    0.38 kg

Details

  • Body Material
    Aluminum
  • Country of Origin
    JP
  • Drain Method
    Manual
  • Drain Type
    Manual
  • Efficiency Rating
    0.3 µm
  • Filter Rating
    0.3 μm
  • Filter Type
    Mist Separator
  • Included Options
    Bracket, Element Service Indicator
  • Material
    Aluminum
  • Micron Rating
    0.3 µm
  • Series
    AM
  • Standards Met
    RoHS
  • Thread Standard
    Rc
  • Type
    Coalescing Mist Separator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)