Motion
MWBB32-UT-400

SMC CORP OF AMERICA
MWBB32-UT-400

MWBB32-UT-400
Mi Item #07626181
MFR #MWBB32-UT-400
Price$537.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MWBB32-UT-400

MWBB32-UT-400
Mi Item #07626181
MFR #MWBB32-UT-400

Mfr description
MWBB32-UT-400 LOCK UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$537.22/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Body Option
    Tie-Rod
  • Body Type
    Tie-Rod
  • Bracket 1
    Basic
  • Country of Origin
    JP
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    UT
  • Lock Type
    Exhaust Locking
  • Made to Order
    No
  • Mounting Type
    Basic
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Guided Air Cylinders
  • Safety Options
    Exhaust locking
  • Series
    MWB
  • Special Applications
    Emergency stops | Drop prevention
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)