Motion
SY9120-5GZ-03

SMC CORP OF AMERICA
SY9120-5GZ-03

Solenoid-Operated Air Control Valve - 2 position single, Grommet, 3/8, Rc Threads
MI ITEM #07626182
MFR #SY9120-5GZ-03
Price$70.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY9120-5GZ-03

Solenoid-Operated Air Control Valve - 2 position single, Grommet, 3/8, Rc Threads
MI ITEM #07626182
MFR #SY9120-5GZ-03

Mfr description
SY9120-5GZ-03
  • Fluid: air
  • Operating pressure range: (internal pilot) 0.1 - 0.7MPa(external pilot) -100kPa to 0.7MPa(external pilot, pilot pressure range) 0.25 - 0.7MPa
  • Cv up to 2.5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.48/each

Specifications

Dimensions

  • Lead Wire Length
    300 mm
  • Port Size
    3/8

Details

  • Actuation
    2 position single
  • Bracket Type
    w/o Bracket
  • Coil Specifications
    Standard
  • Country of Origin
    JP
  • Manual Operation Type
    Non-Locking Push
  • Series
    SY
  • Solenoid Electrical Entry
    Grommet
  • Thread Standard
    Rc
  • Valve Series
    SY9000
  • Voltage
    24 V dc
  • Voltage Suppressor
    With Light/Surge Voltage Suppressor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)