Motion
62503

VIKAN
62503

Remco Lobby Dust Pan W/Broom - Polypropylene, Blue Pan Color, 14.2000 in Wide, 6.3000 in Deep, 47.5000 in Handle Length
MI ITEM #07626800
MFR #62503
Price$132.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
62503

Remco Lobby Dust Pan W/Broom - Polypropylene, Blue Pan Color, 14.2000 in Wide, 6.3000 in Deep, 47.5000 in Handle Length
MI ITEM #07626800
MFR #62503

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$132.51/each

Specifications

Dimensions

  • Dust Pan Depth
    6.3000 in
  • Dust Pan Height
    47.5 in
  • Dust Pan Width
    14.2000 in
  • Handle Length
    47.5000 in

Details

  • Body Material
    Polypropylene
  • Dust Pan Color
    Blue
  • Dust Pan Material
    Polypropylene
  • Dust Pan Style
    Lobby
  • Handle Material
    Aluminum

Overview

Mfr description
62503 LOBBY DUSTPAN W/ BROOM BLUE
  • The dustpan has no hard edges or witness lines that could trap food residue or bacteria and can be easily disassembled and reassembled for regular washing and sanitizing
  • The large, 7” by 14” bin allows for big and small cleanup jobs while the tall, 37” handle alleviates back pain that stems from leaning over shorter dustpans.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought