Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M18™ Force Logic™ 3 in. Underground Cable Cutter
Mi Item #07626895
MFR #2776-21

Mfr description
2776-21 M18 3" UNDERGROUND CABLE
  • POWERSTATE™ Brushless motor provides more power, more run-time, and longer life
  • REDLITHIUM™ Battery pack is the most durable pack on the market delivering more run-time, power and longer battery life
  • REDLINK Plus™ electronic intelligence enables advanced communication between your batteries and tools, allowing for unmatched levels of performance, protection, and productivity
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Tool Height
    12.4 in
  • Tool Length
    20.8 in
  • Width
    4.9 in

Details

  • Battery Type
    Lithium-Ion
  • Color Finish
    Red/Black
  • Manufacturer Upc Number
    045242486649
  • Material
    Steel, Aluminum, Reinforced Nylon
  • UPC_NO
    045242486649
  • Voltage
    18 V
  • Warranty
    5 Years (Tool), 3 Years (Battery)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)