Specifications
Dimensions
- Bore Diameter90 mm
- Compatible Bore Diameter90 mm
- Overall Width204.50 mm
- Width8.0512 in, 204.50 mm
Details
- Product TypeBearing Seals
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)