Motion
GFHD1175ND630

GLOBAL FILTER CORP
GFHD1175ND630

Single-Cartridge Liquid Filter Vessel - 1 x 10 in Cartridge, 3/4 in Female NPT, 316 SS, End Configuration: DOE
Mi Item #07627212
MFR #GFHD1175ND630
Price$659.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GLOBAL FILTER CORP
GFHD1175ND630

Single-Cartridge Liquid Filter Vessel - 1 x 10 in Cartridge, 3/4 in Female NPT, 316 SS, End Configuration: DOE
Mi Item #07627212
MFR #GFHD1175ND630

Mfr description
GFHD1175ND630 FILTER HOUSING
  • DOE design features a spring-loaded bottom seat cup which allows for easy installation and positive seal
  • Ring-nut allows for easy change-out (wrench pin is included as standard, spanner wrench is optional)
  • 3/4 in and 1 in inlet and outlet available in NPT and BSPP for ease of installation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$659.60/each

Specifications

Dimensions

  • Cartridge Length
    10 in
  • Inlet Outlet Port Size
    3/4 in

Details

  • Description Keyword
    3/4 in Female NPT
  • Description Keyword 2
    1 x 10 in Cartridge
  • End Configuration
    DOE
  • Inlet Outlet Port Type
    Female NPT
  • Manufacturer Catalog
  • Number Of Cartridges
    1
  • Rated Pressure
    300 psi
  • Vessel Material
    316 Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)