Motion
MTS16-25M
Rotary Actuator - 16 Body Size
Mi Item #07627225
MFR #MTS16-25M
Price$294.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rotary Actuator - 16 Body Size
Mi Item #07627225
MFR #MTS16-25M

Mfr description
MTS16-25M
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$294.70/each

Specifications

Dimensions

  • Body Size
    16

Details

  • Cushion Type
    Air Cushion
  • Proof Pressure
    1.0 MPa
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)