Motion
H2332
Adapter Sleeve - 5.4375 in Bore Dia., 210 mm Overall Length
Mi Item #07627364
MFR #H2332
Price$1,291.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 5.4375 in Bore Dia., 210 mm Overall Length
Mi Item #07627364
MFR #H2332

Mfr description
H2332 ADAPTER SLEEVE
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,291.96/each

Specifications

Dimensions

  • Bore Diameter
    5.4375 in
  • Overall Height
    147 mm
  • Overall Length  
    210 mm
  • Overall Width
    210 mm

Details

  • Country of Origin
    CH
  • Harmonization Code
    8483903000
  • Manufacturer Upc Number
    029176535604
  • Measurement Standard
    Metric
  • Product Type
    Adapter Sleeves
  • Series
    H
  • UPC_NO
    029176535604
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)