Motion
MY3M25-300H-M9PSAPC

SMC CORP OF AMERICA
MY3M25-300H-M9PSAPC

MY3 RODLESS CYLINDER with 25 mm Bore Size
Mi Item #07627493
MFR #MY3M25-300H-M9PSAPC
Price$805.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY3M25-300H-M9PSAPC

MY3 RODLESS CYLINDER with 25 mm Bore Size
Mi Item #07627493
MFR #MY3M25-300H-M9PSAPC

Mfr description
MY3M25-300H-M9PSAPC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$805.74/each

Specifications

Dimensions

  • Bore Diameter  
    0.9840 in
  • Lead Wire Length
    0.50 m

Details

  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Body Option
    Internally Guided
  • Body Type
    Rodless
  • Country of Origin
    JP
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    H-M9PSAPC
  • Guide Type
    Slide Bearing
  • Lead Wire Prewire Connector
    M8 3-Pin Male
  • Magnet
    With Magnet
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Auto Switch, Shock Absorber
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Rodless Air Cylinders
  • Series
    MY3
  • Stroke Adjuster Type
    Both Sides Shock Absorber for High Load
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)