Motion
28802-8626

GARLOCK KLOZURE
28802-8626

Garlock KLOZURE® FLOOD-GARD™ Bearing Isolator/Labyrinth Seal,Flanged, Bronze Stator, 316SS Rotor, 5.512 inch Shaft, 8.469 inch Bore, 1.091 inch Width, 0.340 inch Flange
MI ITEM #07627993
MFR #28802-8626
Price$3,538.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
28802-8626

Garlock KLOZURE® FLOOD-GARD™ Bearing Isolator/Labyrinth Seal,Flanged, Bronze Stator, 316SS Rotor, 5.512 inch Shaft, 8.469 inch Bore, 1.091 inch Width, 0.340 inch Flange
MI ITEM #07627993
MFR #28802-8626

Mfr description
FLOOD-GARD BRONZE 5.512"ID 8.469"OD
  • Patented seal design provides bearing protection even in the most challenging flooded environments, extending the like of rotating equipment
  • Rugged, unitized construction for ease of installation
  • IP66 in most common design configurations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,538.01/each

Specifications

Dimensions

  • Axial Motion
    +/-0.010 in
  • Bore Diameter
    8.4690 in
  • Outside Diameter
    8.4690 in
  • Overall Width
    1.0910 in
  • Shaft Size
    5.512 in

Details

  • Configuration
    Flanged
  • Country of Origin
    US
  • Harmonization Code
    8487900040
  • Maximum Temperature
    400 °F
  • Minimum Temperature
    -22 °F
  • Misalignment Tolerance
    0.015 in
  • Misalignment Type
    +/-0.015
  • O Ring Material
    FKM
  • Operating Temperature Range
    -22 to 400 °F
  • Pressure Tolerance
    Ambient
  • Pressure Type
    Ambient
  • Product Type
    Bearing Isolators
  • Rotor Stator Material
    316SS/Bronze
  • Stator Material
    Bronze / 316SS
  • Synonym
    Bearing Isolator;Labyrinth;Non-contact;Energy Efficient;Non-sparking;Barrier;Rotating;Dynamic;Bearing Lubrication Retention;Contamination Exclusion Seal for Oil or Grease
  • Type Style Construction
    Flood-Gard
  • Typical Application
    Rotating equipment such as pumps, gearboxes with flooded internal lubricant levels (levels which are above the bottom of the shaft)., motors
  • Unitizing Ring Material
    MILL-RIGHT V
  • UPC_NO
    191074036894

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)