Overview
Mfr description
54-D315 SURFOX 305
- The SURFOX™ 305 is our patented electrochemical weld cleaning system for stainless steel and aluminum. It quickly and easily removes heat tint from the heat-effected zone of MIG, TIG and spot welds, cleaning the surface and allowing passivation on stainless steel to begin without altering the surface finish. The integrated tank and flow-through system ensures the electrolyte solution is delivered directly to the workpiece, minimizing the potential for spillage or cross-contamination. The dynamic current control also ensures that the electrical current will not cause micropitting on the surface. Switchable output: AC Mode: cleaning & marking - DC Mode: polishing & etching; Easily cleans MIG welds, TIG & spot welds; Exclusive quick-change brush system to easily change out accessories and reduce downtime; Ability to clean larger and hard to reach areas with our new brushes; Integrated reservoir reduces the potential for contaminating or spilling the electrolyte solution; Built-in vapor dispersion system;
Specifications
- ApplicationWelding
- Package Quantity1
- Manufacturer Stock Number54D315
- Manufacturer Upc Number662980535370
- UPC_NO662980535370
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data