1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
SNL 512-610 K7
Pillow Block Housing - Cast iron
MI ITEM #
07628111
MFR #
SNL 512-610 K7
Price
$321.14
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Housings
SKF SNL 512-610 K7
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
SNL 512-610 K7
Pillow Block Housing - Cast iron
MI ITEM #
07628111
MFR #
SNL 512-610 K7
Mfr description
SNL 512-610 K7 HOUSING
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$321
.14
/each
Add to Cart
Specifications
Dimensions
Bolt Center To Center Length
210 mm
Overall
Height
134 mm
Overall
Length
255 mm
Weight
12.368 lbs
Details
Housing Material
Cast Iron
Product Type
Pillow Block Housings
Series
SNL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items