Motion
B71922-C-2RSD-T-P4S-DUL

FAG (SCHAEFFLER)
B71922-C-2RSD-T-P4S-DUL

Spindle & Precision Machine Tool Angular Contact Bearing - 110 mm Bore, 150 mm OD, 40 mm Width, 15 ° Contact, Double Sealed
MI ITEM #07628160
MFR #B71922-C-2RSD-T-P4S-DUL
Price$4,833.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
B71922-C-2RSD-T-P4S-DUL

Spindle & Precision Machine Tool Angular Contact Bearing - 110 mm Bore, 150 mm OD, 40 mm Width, 15 ° Contact, Double Sealed
MI ITEM #07628160
MFR #B71922-C-2RSD-T-P4S-DUL

Mfr description
B71922-C-2RSD-T-P4S-DUL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,833.00/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Contact Angle  
    15 °
  • Outside Diameter  
    150 mm
  • Overall Width  
    40 mm
  • Weight
    3.748 lbs, 1.7 kg

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    719
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)