Motion
B71938-E-T-P4S-UL

FAG (SCHAEFFLER)
B71938-E-T-P4S-UL

Spindle & Precision Machine Tool Angular Contact Bearing - 190 mm Bore, 260 mm OD, 33 mm Width, 25 ° Contact, Open
Mi Item #07628164
MFR #B71938-E-T-P4S-UL
Price$12,542.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
B71938-E-T-P4S-UL

Spindle & Precision Machine Tool Angular Contact Bearing - 190 mm Bore, 260 mm OD, 33 mm Width, 25 ° Contact, Open
Mi Item #07628164
MFR #B71938-E-T-P4S-UL

Mfr description
B71938-E-T-P4S-UL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,542.36/each

Specifications

Dimensions

  • Bore Diameter  
    190 mm
  • Contact Angle  
    25 °
  • Outside Diameter  
    260 mm
  • Overall Width  
    33 mm
  • Weight
    9.713 lbs, 4.406 kg

Details

  • Ball Retainer Material
    Laminated Phenolic
  • Ball Screw Application
    No
  • Bearing Material
    52100 Chrome Steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Internal Clearance
    Normal
  • Max Operating Temperature
    100 °C, 212 °F
  • Maximum Operating RPM
    6700 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    164000 N, 36868.67 lbf
  • Radial Static Load Capacity
    144000 N, 32372.49 lbf
  • Series
    B719
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)