Motion
SF401SGAF-BLU-F

3M
SF401SGAF-BLU-F

SecureFit™ Safety Glasse - Anti-Fog, Scratch Resistant, Clear Lens, Blue/Gray Frame/Temple Color, Polycarbonate, Universal Size, 0 Diopter Lens
Mi Item #07628286
MFR #SF401SGAF-BLU-F
Price$13.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
SF401SGAF-BLU-F

SecureFit™ Safety Glasse - Anti-Fog, Scratch Resistant, Clear Lens, Blue/Gray Frame/Temple Color, Polycarbonate, Universal Size, 0 Diopter Lens
Mi Item #07628286
MFR #SF401SGAF-BLU-F

Mfr description
7100156104 SECUREFIT SF401SGAF-BLU-F
  • For industrial/occupational use only. Not for consumer sale or use.
  • Features proprietary 3M™ Pressure Diffusion Temple Technology which helps diffuse pressure over the ear for a secure, comfortable fit
  • Scotchgard™ Anti-fog Coating lasts longer than traditional anti-fog coatings, helping to increase eyewear performance in wet and steamy environments
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.67/each

Specifications

Dimensions

  • Size
    Universal
  • Weight
    1.752 lb

Details

  • Additional Details
    Anti-Fog Lenses
  • Adjustable Temples
    Yes
  • ANSI Rating
    ANSI Z87.1-2015
  • Approval Listing Regulations
    ANSI Z87.1-2015
  • Comfort Features
    Lightweight
  • Description
    3Mtm Securefittm Safety Glasses Sf401Sgaf-Blu-F, Blue/Gray, Clear Scotchgardtm Anti-Fog Lens, Foam Gasket
  • Diopter Lens
    0
  • Fits Over Eyeglasses
    No
  • Frame Color
    Blue
  • Frame Color Family
    Blue, Gray
  • Frame Style
    Frameless
  • Frame Temple Color
    Blue/Gray
  • Frame Temple Material
    Plastic
  • Frame Type
    Rimless
  • Group & Class
    Value
  • Includes
    Foam Gasket
  • Lens Coating
    Anti-Fog, Scratch Resistant
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Marking
    3M Z87+
  • Lens Material
    Polycarbonate
  • Lens Shade
    Clear
  • Lens Style
    Wrapa Round
  • Manufacturer Stock Number
    SF401SGAF-BLU-F
  • Manufacturer Upc Number
    50051131277316
  • Metal Frame
    No
  • Noisepiece Type
    Adjustable Nose Bridge
  • Product Line
    Securefit
  • Series
    400
  • Specialty Features
    Adjustable Temples, Anti Fog, Foam Lined, Scratch Resistant, Uv Protection, Wraparound Lens
  • Standards Met
    ANSI Z87.1-2015
  • Temple Adjustment
    Adjustable
  • Temple Color
    Blue, Gray
  • Temple Style
    3Mtm Pressure Diffusion Temple Technology
  • Type
    Protective Eyewear
  • UPC_NO
    50051131277316
  • UV Protection
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)