Motion
SF401SGAF-BLU

3M
SF401SGAF-BLU

Safety Glasses - Anti-Scratch & Anti-Fog, Clear Lens, Polycarbonate, 0 Diopter Lens
Mi Item #07628288
MFR #SF401SGAF-BLU
Price$11.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
SF401SGAF-BLU

Safety Glasses - Anti-Scratch & Anti-Fog, Clear Lens, Polycarbonate, 0 Diopter Lens
Mi Item #07628288
MFR #SF401SGAF-BLU

Mfr description
3M SECUREFIT SF401SGAF-BLU, BLUE/GRAY
  • For industrial/occupational use only. Not for consumer sale or use.
  • Features proprietary 3M™ Pressure Diffusion Temple Technology which helps diffuse pressure over the ear for a secure, comfortable fit
  • Scotchgard™ Anti-fog Coating lasts longer than traditional anti-fog coatings, helping to increase eyewear performance in wet and steamy environments
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.99/each

Specifications

Dimensions

  • Weight
    1.312 lb

Details

  • Additional Details
    Anti-Fog Lenses
  • Comfort Features
    Lightweight
  • Diopter Lens
    0
  • Frame Color
    Blue
  • Frame Style
    Frameless
  • Frame Temple Material
    Plastic
  • Group & Class
    Value
  • Lens Coating
    Anti-Scratch & Anti-Fog
  • Lens Color
    Clear
  • Lens Marking
    3M Z87+
  • Lens Material
    Polycarbonate
  • Manufacturer Stock Number
    SF401SGAF-BLU
  • Manufacturer Upc Number
    50051131277286
  • Series
    400
  • Type
    Safety Glasses
  • UPC_NO
    50051131277286
  • UV Protection
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)