Motion
SF402SGAF-BLU-F

3M
SF402SGAF-BLU-F

Safety Glasses - Anti-Scratch & Anti-Fog, Gray Lens, Polycarbonate, 0 Diopter Lens
MI ITEM #07628290
MFR #SF402SGAF-BLU-F
Price$19.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
SF402SGAF-BLU-F

Safety Glasses - Anti-Scratch & Anti-Fog, Gray Lens, Polycarbonate, 0 Diopter Lens
MI ITEM #07628290
MFR #SF402SGAF-BLU-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$19.81/each

Specifications

Dimensions

  • Weight
    1.752 lb

Details

  • Additional Details
    Anti-Fog Lenses
  • Comfort Features
    Lightweight
  • Diopter Lens
    0
  • Frame Color
    Blue
  • Frame Style
    Frameless
  • Frame Temple Material
    Plastic
  • Group & Class
    Value
  • Lens Coating
    Anti-Scratch & Anti-Fog
  • Lens Color
    Gray
  • Lens Marking
    3M Z87+
  • Lens Material
    Polycarbonate
  • Manufacturer Stock Number
    SF402SGAF-BLU-F
  • Manufacturer Upc Number
    50051131277323
  • Series
    400
  • Type
    Safety Glasses
  • UPC_NO
    50051131277323
  • UV Protection
    Yes

Overview

Mfr description
3M SECUREFIT SF402SGAF-BLU-F, BLUE/GRAY
  • For industrial/occupational use only. Not for consumer sale or use.
  • Features proprietary 3M™ Pressure Diffusion Temple Technology which helps diffuse pressure over the ear for a secure, comfortable fit
  • Scotchgard™ Anti-fog Coating lasts longer than traditional anti-fog coatings, helping to increase eyewear performance in wet and steamy environments
  • The proprietary coating retains its effectiveness for at least 25 washings, allowing workers to wear their eyewear longer
  • Meets the requirements of ANSI Z87.1-2015 Standard as an Impact Rated spectacle
  • Polycarbonate lens absorbs 99.9% UVA & UVB rays
  • Gray lenses are popular in outdoor daytime work environments
  • Removable foam-lined gasket helps keep debris out of your eyes while providing comfort and cushioning
  • Scotchgard™ Anti-fog coating provides fog and abrasion resistance.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought