Motion
SF402SGAF-BLU

3M
SF402SGAF-BLU

Safety Glasses - Anti-Scratch & Anti-Fog, Gray Lens, Polycarbonate, 0 Diopter Lens
Mi Item #07628291
MFR #SF402SGAF-BLU
Price$13.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
SF402SGAF-BLU

Safety Glasses - Anti-Scratch & Anti-Fog, Gray Lens, Polycarbonate, 0 Diopter Lens
Mi Item #07628291
MFR #SF402SGAF-BLU

Mfr description
3M SECUREFIT SF402SGAF-BLU, BLUE/GRAY
  • For industrial/occupational use only. Not for consumer sale or use.3M's innovative temple design features slotted ribs that provide comfortable pressure equalization, allowing the temples to flex and self-adjust to the size of the wearer's head; Cuved temples apply pressure to the less sensitive back of the head, instead of the temples, achieving a comfortable fit even during rapid head movement; Motion-inspired, contoured piping in bold, modern colors, Choose from models with anti-scratch, anti-fog/anti-scratch or optional 3M™ Scotchgard™ Protector Anti-Fog Coating, U6 rated polycarbonate lenses absorb 99.9% of UVA, UVB, and UVC rays between 200 nm and 380 nm; Meets the Impact-Rated Protector requirement of the ANSI-ISEA Z87.1 Standard
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.35/each

Specifications

Dimensions

  • Weight
    1.312 lb

Details

  • Additional Details
    Anti-Fog Lenses
  • Comfort Features
    Flexible fit temples
  • Diopter Lens
    0
  • Frame Color
    Gray
  • Frame Style
    Frameless
  • Frame Temple Material
    Plastic
  • Group & Class
    Value
  • Lens Coating
    Anti-Scratch & Anti-Fog
  • Lens Color
    Gray
  • Lens Marking
    3M Z87+
  • Lens Material
    Polycarbonate
  • Manufacturer Stock Number
    SF402SGAF-BLU
  • Manufacturer Upc Number
    50051131277347
  • Series
    400
  • Type
    Safety Glasses
  • UPC_NO
    50051131277347
  • UV Protection
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)