Motion
SF405SGAF-BLA

3M
SF405SGAF-BLA

Safety Glasses - Anti-Scratch & Anti-Fog, Brown Lens, Polycarbonate, 0 Diopter Lens
MI ITEM #07628293
MFR #SF405SGAF-BLA
Price$13.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
SF405SGAF-BLA

Safety Glasses - Anti-Scratch & Anti-Fog, Brown Lens, Polycarbonate, 0 Diopter Lens
MI ITEM #07628293
MFR #SF405SGAF-BLA

Mfr description
3M SECUREFIT SF405SGAF-BLA, BLACK/BROWN
  • For industrial/occupational use only. Not for consumer sale or use.
  • Features proprietary 3M™ Pressure Diffusion Temple Technology which helps diffuse pressure over the ear for a secure, comfortable fit
  • Scotchgard™ Anti-fog Coating lasts longer than traditional anti-fog coatings, helping to increase eyewear performance in wet and steamy environments
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.35/each

Specifications

Dimensions

  • Weight
    1.312 lb

Details

  • Comfort Features
    3M™ Pressure Diffusion Temple Technology
  • Diopter Lens
    0
  • Frame Color
    Black/Brown
  • Frame Style
    Frameless
  • Frame Temple Material
    Plastic
  • Group & Class
    Value
  • Lens Coating
    Anti-Scratch & Anti-Fog
  • Lens Color
    Brown
  • Lens Marking
    Z87+
  • Lens Material
    Polycarbonate
  • Manufacturer Stock Number
    SF405SGAF-BLA
  • Manufacturer Upc Number
    50051131277361
  • Series
    400
  • Type
    Safety Glasses
  • UPC_NO
    50051131277361
  • UV Protection
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)