Overview
Mfr description
2903151 POWER SUPPLY
- Primary-switched TRIO POWER power supply with push-in connection for DIN rail mounting
- Save time and costs, thanks to the Push-in connection and narrow design
- Increase system availability, thanks to dynamic boost with 150% of the nominal current for five seconds
- Maximum flexibility due to the wide temperature range from -25°C to +70°C and device startup at -40°C
- Rugged design
- Manufacturer: Phoenix Contact
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data