Motion
65366 SQUARE PAD 747D,1-1/2"X1-1/2"X3/8"

3M
65366 SQUARE PAD 747D,1-1/2"X1-1/2"X3/8"

3M™ Square Pad 747D, 1-1/2 in x 1-1/2 in x 3/8 in, P120 X-weight, 50 per inner 100 per case
MI ITEM #07628389
MFR #65366 SQUARE PAD 747D,1-1/2"X1-1/2"X3/8"
Your Price$13.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
65366 SQUARE PAD 747D,1-1/2"X1-1/2"X3/8"

3M™ Square Pad 747D, 1-1/2 in x 1-1/2 in x 3/8 in, P120 X-weight, 50 per inner 100 per case
MI ITEM #07628389
MFR #65366 SQUARE PAD 747D,1-1/2"X1-1/2"X3/8"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$13.94/each(List $15.51)

Overview

Mfr description
65366 SQUARE PAD 747D,1-1/2"X1-1/2"X3/8"
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Abrasive Material
    Ceramic
  • Color
    Orange
  • Application
    - Deburring - Polishing - Grinding - Cleaning - Finishing
  • Manufacturer Upc Number
    00076308653668
  • UPC_NO
    00076308653668
  • Length
    1.5 in
  • Weight
    0.119 lb
  • Width
    1.5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text