Overview
Mfr description
7100135827 EARMUFF FULL BRIM X4P51E
- For industrial/occupational use only. Not for consumer sale or use.
- Compatability with full brim hard hats
- Protects against arc flash and other electrical hazards with the electrically insulated (dielectric) attachment arms
- Ensures prolonged, consitant protection resulting from durable attachment arms
- Provides high level of protection relative to earcup depth
- Low-profile cup design for improved compatibility with other personal protection equipment (PPE)
Specifications
- Manufacturer Upc Number10078371671362
- UPC_NO10078371671362
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data