Motion
8805-03

GOJO IND.
8805-03

Purell® Foaming Hand Sanitizer - 1200 mL, Dispenser Refill
Mi Item #07628734
MFR #8805-03
Price$56.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GOJO IND.
8805-03

Purell® Foaming Hand Sanitizer - 1200 mL, Dispenser Refill
Mi Item #07628734
MFR #8805-03

Mfr description
8805-03 HAND SANIT FOAM ADV INST 1200ML
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$56.31/each

Specifications

Dimensions

  • Case Height
    10.6300 in
  • Case Weight
    7.73 lbs
  • Case Width
    4.2500 in
  • Container Size
    1200 ml
  • Overall Depth
    11.1300 in
  • Overall Height
    9.0000 in
  • Overall Width
    3.5000 in
  • Weight
    7.73 lbs

Details

  • Dispensing Action
    ADX
  • Foam Action
    Foaming Action
  • Form
    Foam
  • Product Types
    Sanitizer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)