Motion
47082 CUBITRON-II HOOKIT CLEAN SANDING FILM DISC 775L 6" 320+

3M
47082 CUBITRON-II HOOKIT CLEAN SANDING FILM DISC 775L 6" 320+

Sanding Disc - 6.0000 in Disc Diameter, Ceramic Abrasive Material, Film Backing Material, 320+ Grit, Purple Color
Mi Item #07628741
MFR #47082 CUBITRON-II HOOKIT CLEAN SANDING FILM DISC 775L 6" 320+
Price$2.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
47082 CUBITRON-II HOOKIT CLEAN SANDING FILM DISC 775L 6" 320+

Sanding Disc - 6.0000 in Disc Diameter, Ceramic Abrasive Material, Film Backing Material, 320+ Grit, Purple Color
Mi Item #07628741
MFR #47082 CUBITRON-II HOOKIT CLEAN SANDING FILM DISC 775L 6" 320+

Mfr description
47082 CUBITRON-II HOOKIT CLEAN SANDING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Revolutionary 3M Precision Shaped Grain technology provides fast cut and long life
  • Cuts up to 2x as fast as conventional abrasives
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.90/each

Specifications

Dimensions

  • Disc Diameter  
    6.0000 in
  • Overall Diameter
    6 in
  • Thickness
    3 mil

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Application
    Blending, Deflashing, Fine Finishing, Finishing, General Purpose Sanding, Random Orbital Sanding, Sanding, Surface Finishing
  • Attachment Method
    Hook & Loop
  • Backing Material
    Film
  • Coat Type
    Open
  • Color
    Purple
  • Grit Number
    320+
  • Manufacturer Upc Number
    00076308470821
  • Material Application
    Coating Removal, AOEM Finish Prep and Repair, Blending, Defect Removal, Defect Repair and Leveling, Featheredge, Blending Corners, Contour Finishing, Filler Shaping, Paint Stripping, Pre-Paint Scuffing, Refining Scratches, Prepping Metal Prior to Paint, Primer Sanding, Random Orbital Sanding, Refining, Shaping, Scuffing, Strip Paint to Metal, Fine Featheredge, Flat Areas, Paint Preparation, Orbital Sanding, Paint and Lacquer Sanding, Paint Removal, Paint Sanding
  • Max Rpm
    12000 rpm
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00076308470821
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)