Motion
IZF31-B
Air Ionizer - ABS, PBT, Stainless Steel, Fan Driven
Mi Item #07628963
MFR #IZF31-B
Price$1,072.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Ionizer - ABS, PBT, Stainless Steel, Fan Driven
Mi Item #07628963
MFR #IZF31-B

Mfr description
IZF31-B FAN TYPE IONIZER WITH BRACKET
  • Slim 40mm body thickness
  • Continuous monitoring of emitter contamination
  • Built-in sensor monitors offset voltage
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,072.62/each

Specifications

Dimensions

  • Max Static Field Length
    2438.40 mm
  • Max Static Field Width
    2 ft

Details

  • Air Operation Type
    Fan Driven
  • Discharge Time
    0.5 s
  • Material
    ABS, PBT, Stainless Steel
  • Maximum Air Flow
    155.38 cfm
  • Type
    Fan Driven
  • Voltage
    120 V ac, 24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)