Motion
8-GS
8-GS Blaster Graphite Dry Lube, 5.5 oz, 12 Ct Lubricants
Mi Item #07628972
MFR #8-GS
Price$10.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8-GS Blaster Graphite Dry Lube, 5.5 oz, 12 Ct Lubricants
Mi Item #07628972
MFR #8-GS

Mfr description
8GS DRY FILM LUBRICANT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.00/each

Specifications

Dimensions

  • Height
    7.75 in
  • Length
    2.25 in
  • Weight
    0.5 lb
  • Width
    2.25 in

Details

  • Case Pack Height
    7.5
  • Case Pack Length
    2.25
  • Case Pack Width
    2.25
  • Type
    Lubricants
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)