Motion
CQ2BS100TN-10DCMZ

SMC CORP OF AMERICA
CQ2BS100TN-10DCMZ

Compact Cylinderinder, CQ2-Z
MI ITEM #07629159
MFR #CQ2BS100TN-10DCMZ
Price$181.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CQ2BS100TN-10DCMZ

Compact Cylinderinder, CQ2-Z
MI ITEM #07629159
MFR #CQ2BS100TN-10DCMZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$181.09/each

Specifications

Dimensions

  • Bore Diameter  
    4.0000 in
  • Stroke
    10 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    No
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Anti-Lateral Load
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumpers
  • Cylinder Series
    CQ2
  • Cylinder Style
    Compact
  • Cylinder Suffix
    Z
  • Manufacturer Catalog
  • Mounting Type
    Through Hole
  • Options Included
    Anti-Lateral Load, Rubber Bumper
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CQ2-Z
  • Special Applications
    Anti-lateral Load
  • Type
    Compact

Overview

Mfr description
CQ2BS100TN-10DCMZ
  • Double acting, single rod, anti-lateral load
  • Bore sizes (mm): 32, 40, 50, 63, 80, 100
  • Standard stroke range (mm): 5 to 100
  • Port threads: Rc, NPT or G
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought