Motion
CP-SAEW40G10W1.0/12B3.5

HYDAC CORP
CP-SAEW40G10W1.0/12B3.5

02069199 High Pressure Manifold Cartridge Filter - CP-SAE Series, 40 Size, 6090 psi Max, 10 micron, 12 gpm, Wire Mesh Media, 100 psid Collapse Rating
MI ITEM #07629201
MFR #CP-SAEW40G10W1.0/12B3.5
Your Price$204.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
CP-SAEW40G10W1.0/12B3.5

02069199 High Pressure Manifold Cartridge Filter - CP-SAE Series, 40 Size, 6090 psi Max, 10 micron, 12 gpm, Wire Mesh Media, 100 psid Collapse Rating
MI ITEM #07629201
MFR #CP-SAEW40G10W1.0/12B3.5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$204.92/each(List $235.66)

Overview

Mfr description
CP-SAEW40G10W1.0/12 B3.5
  • Simple cost effective way to provide component protection with minimal space required eliminating design restraints
  • Fits into a standard manifold SAE O-ring Port
  • CP Circuit Protector Filters provide backup protection when upstream pressure filters go into bypass or if element damage occurs
  • CP-SAE provides operations protection through supply of a bypass to assure flow to critical components if filter becomes clogged
  • Increased range of product use through three (3) different sizes available, 15 at 4 gpm, 40 at 12 gpm, and size 120 at 30 gpm
  • Suitable for petroleum based fluids
  • Flow Path - inside to outside

Specifications

  • Filter Type
    Manifold Cartridge Filter - Circuit Protector
  • Series
    CP-SAE
  • Filter Size
    40
  • Maximum Operating Pressure
    6090 psi
  • Filter Rating
    10 micron
  • Maximum Flow Rate
    12 gpm
  • Media Type
    Wire Mesh
  • Element Material
    Stainless Steel
  • Collapse Rating
    100 psid
  • Port Size
    SAE 16 (1-5/16–12 UN)
  • Valve Bypass Cracking Pressure
    50 psi
  • Connection
    Threaded
  • Indicator Type
    Without
  • Min Operating Temperature
    14 °F
  • Max Operating Temperature
    212 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Overall Length
    84.80 mm
  • Fluid Comp
    Petroleum Oil
  • Element Length
    63.5 mm
  • Material
    Carbon Steel
  • Replacement Element
    0040D010W
  • Weight
    1.50 lbs
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text