Motion
J6012E
Torque Wrench - Electronic, 3/8 in Drive, 5 to 99 ft-lbs, ±2 % - CW | ±3 % - CCW Accuracy
Mi Item #07629223
MFR #J6012E
Price$556.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torque Wrench - Electronic, 3/8 in Drive, 5 to 99 ft-lbs, ±2 % - CW | ±3 % - CCW Accuracy
Mi Item #07629223
MFR #J6012E

Mfr description
J6012E 3/8" DRIVE ELECTRONIC TORQUE
  • LCD screen with visual alert lights and audible tone
  • Measuring nits: Nm, ft-lbs, in-lbs, and kg-cm
  • Accurate to +/-2% CW and +/- 3% CCW of torque reading at 20% to 100%
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$556.52/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Weight
    4.64 lbs

Details

  • Accuracy
    ±3 % - CCW
  • Batteries Included
    Batteries Included
  • Battery Type
    AA
  • Manufacturer Upc Number
    662679174316
  • Torque Range (ft-lbs)
    5 to 99 ft-lbs
  • Torque Range (in-lbs)
    60 to 1188 in-lbs
  • Torque Range (N-m)
    6.8 to 134.6 N-m
  • UPC_NO
    662679174316
  • Wrench Type
    Electronic

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)