Motion
J6020EA
Angle Torque Wrench - Electronic, 3/4 in Drive, 30 to 600 ft-lbs, ±2 % - CW | ±3 % - CCW Accuracy
Mi Item #07629228
MFR #J6020EA
Price$2,474.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angle Torque Wrench - Electronic, 3/4 in Drive, 30 to 600 ft-lbs, ±2 % - CW | ±3 % - CCW Accuracy
Mi Item #07629228
MFR #J6020EA

Mfr description
J6020EA 3/4" DRIVE ELECTRONIC ANGLE
  • LCD screen with visual alert lights and audible tone
  • Measuring units: Nm, ft-lb, in-lb, and kg-cm
  • Accurate (J6012EA) to +/-2% CW and +/- 3% CCW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,474.05/each

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Weight
    16.06 lbs

Details

  • Accuracy
    ±3 % - CCW
  • Batteries Included
    Batteries Included
  • Battery Type
    AA
  • Manufacturer Upc Number
    662679174514
  • Torque Range (ft-lbs)
    30 to 600 ft-lbs
  • Torque Range (in-lbs)
    360 to 7200 in-lbs
  • Torque Range (N-m)
    40.8 to 816 N-m
  • UPC_NO
    662679174514
  • Wrench Type
    Electronic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)