Motion
J6474E
Electronic Torque Tester - 3/8 in Size, 5-50 ft=lb Torque Range, For Use With; Electronic Torque Wrench
MI ITEM #07629232
MFR #J6474E
Price$1,622.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electronic Torque Tester - 3/8 in Size, 5-50 ft=lb Torque Range, For Use With; Electronic Torque Wrench
MI ITEM #07629232
MFR #J6474E

Mfr description
J6474E 3/8" DRIVE ELECTRONIC TORQUE
  • Electronic torque tester with LCD screen and audible beeps
  • Main power with adapter
  • Features female square drive
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,622.55/each

Specifications

Dimensions

  • Size
    3/8 in
  • Weight
    11.45 lbs

Details

  • Manufacturer Upc Number
    662679174446
  • Torque Range
    5-50 ft=lb
  • UPC_NO
    662679174446

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)