Motion
J6476E
Electronic Torque Tester - 1/2 in Size, 25-250 ft-lb Torque Range, For Use With; Electronic Torque Wrench
MI ITEM #07629233
MFR #J6476E
Price$1,697.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electronic Torque Tester - 1/2 in Size, 25-250 ft-lb Torque Range, For Use With; Electronic Torque Wrench
MI ITEM #07629233
MFR #J6476E

Mfr description
J6476E 1/2" DRIVE ELECTRONIC TORQUE
  • Electronic torque tester with LCD screen and audible beeps
  • Main power with adapter
  • Features female square drive
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,697.14/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    6-13/32 in
  • Size
    1/2 in
  • Weight
    6.16 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    662679174408
  • Torque Range
    25-250 ft-lb
  • Type
    Torque Tester
  • UPC_NO
    662679174408

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)