1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Wrenches
Torque Wrench Accessories
PROTO TOOLS J6478E
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PROTO TOOLS
J6478E
Electronic Torque Tester - 27 mm Size, 60-600 ft-lb Torque Range, For Use With; Electronic Torque Wrench
Mi Item #
07629234
MFR #
J6478E
Mfr description
J6478E 27MM DRIVE ELECTRONIC TORQUE
Electronic torque tester with LCD screen and audible beeps
Main power with adapter
Features male 6-point 27mm drive size
See more details
Compare
Save to List
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Specifications
Dimensions
Size
27 mm
Weight
13.43 lbs
Details
Manufacturer Upc Number
662679174439
Torque Range
60-600 ft-lb
UPC_NO
662679174439
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items