Motion
GCTB50A29.25

GLOBAL FILTER CORP
GCTB50A29.25

High Performance Meltblown Cartridge - Polypropylene Filter Media, 50.00 µm, 29.25 in Long, 2.50 in Diameter, 50 psid
MI ITEM #07629246
MFR #GCTB50A29.25
Price$16.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GLOBAL FILTER CORP
GCTB50A29.25

High Performance Meltblown Cartridge - Polypropylene Filter Media, 50.00 µm, 29.25 in Long, 2.50 in Diameter, 50 psid
MI ITEM #07629246
MFR #GCTB50A29.25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$16.87/each

Specifications

Dimensions

  • Cartridge Diameter
    2.50 in
  • Cartridge Length
    29.25 in

Details

  • Cartridge Type
    Meltblown
  • Change Out Pressure Differential
    35 psid
  • Description Keyword
    Polypropylene Filter Media
  • Differential Pressure
    50 psid
  • End Cap Material
    Polypropylene
  • End Cap Style
    DOE
  • Filter Media Membane Material
    Polypropylene
  • Manufacturer Catalog
  • Maximum Temperature
    140 °F
  • Micron Rating
    50.00 µm
  • Outer Support Netting Material
    Polypropylene

Overview

Mfr description
GCTB50A29.25 FILTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought