Overview
Mfr description
T4500SP/S/MAK HARNESS W/SHOULDER PAD
Specifications
- Style ApplicationFull Vest
- SizeSmall
- ColorOrange
- Padding Or LiningShoulder Padding
- Manufacturer Upc Number612230235604
- UPC_NO612230235604
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data