Specifications
Dimensions
- SizeUniversal
Details
- ColorOrange
- Manufacturer Upc Number612230235611
- Padding Or LiningShoulder Padding
- Style ApplicationFull Vest
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)