Motion
GWTB1BB20
Water Grade Meltblown Cartridge - Polypropylene Filter Media, 1.00 µm, 20.00 in Long, 4.50 in Diameter, 50 psid
Mi Item #07629381
MFR #GWTB1BB20
Price$46.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Water Grade Meltblown Cartridge - Polypropylene Filter Media, 1.00 µm, 20.00 in Long, 4.50 in Diameter, 50 psid
Mi Item #07629381
MFR #GWTB1BB20

Mfr description
GWTB1BB20 FILTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.54/each

Specifications

Dimensions

  • Cartridge Diameter
    4.50 in
  • Cartridge Length
    20.00 in

Details

  • Cartridge Type
    Meltblown
  • Change Out Pressure Differential
    35 psid
  • Description Keyword
    Polypropylene Filter Media
  • Differential Pressure
    50 psid
  • End Cap Material
    Polypropylene
  • End Cap Style
    SOE w/ Spring
  • Filter Media Membane Material
    Polypropylene
  • Manufacturer Catalog
  • Maximum Temperature
    140 °F
  • Micron Rating
    1.00 µm
  • O Ring Gasket Material
    Buna
  • Outer Support Netting Material
    Polypropylene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)